VERMONT GAGE 301185510 1 7/16-18 UNEF 2B,3B GO TAPERLOCK GAGE | BH2LHF

VERMONT GAGE 301185510 Threaded Plug Gage, 1 7/16 Inch - 18 Thread Size, Go (Plus), 2B/3B Thread Class

Item: BH2LHF Model: 301185510Cross Ref: 800KU8
Limited Availability
€136.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member1"
Gauge MaterialTool Steel
Gauge TypeGo Plus
Go Pitch Dia.1.4014"
Handle ColorLight Blue
Handle NumberTaperlock 5
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
Pitch Diameter - Go Member1.4014"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread ClassClass 2B
Thread Size1 7/16"-18
Thread Size1-7/16"-18
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2925
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 371185510 1 7/16-18 UNEF 2A STL GO SET PLUG GAGE | BH2VDG 371185510371185510€220.03
RFQ
VERMONT GAGE 371185520 1 7/16-18 UNEF 3A STL GO SET PLUG GAGE | BH2VDH 371185520371185520€220.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301185510 Threaded Plug Gage, 1 7/16 Inch - 18 Thread Size, Go (Plus), 2B/3B Thread Class
€136.00 /unit