VERMONT GAGE 301175040 Threaded Plug Gauge Assembly, 1 1/4 Inch - 7 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE8JRF Model: 301175040Cross Ref: 6DHR3
In Stock

Get it by Tuesday, Jun 10

€199.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B
Dimension TypeInch
FinishChrome Plated
Gauge Length - Go Member1 1/4"
Gauge Length - No-go Member3/4"
Handle ColorBlue
Handle DesignDouble End
Handle Length4"
MaterialTool Steel
Overall Length6 3/4"
Thread DirectionRight Hand
Thread Size1 1/4"-7
Thread TypeCoarse
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge FinishChrome Plated
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member1.1572"
Pitch Diameter - No-go Member1.1668"
StandardsASME B1.2
Thread Class2B
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.5445
Ship height (cm)3.81
Ship length (cm)18.29
Ship width (cm)3.81
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 371175050 Go/no Go Set Plug Assembly 1 1/4-7 Unc 2a | AE7VTM 6ATG4 371175050Class 2A8 3/4"InchCoarse-Go/No Go, TaperlockTool Steel4"€359.06
VERMONT GAGE 301175050 1 1/4-7 UNC 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2LCF 301175050--------€199.67
RFQ
VERMONT GAGE 371175060 1 1/4-7 UNC 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UXG 371175060--------€359.06
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301175040 Threaded Plug Gauge Assembly, 1 1/4 Inch - 7 Thread Size, Go/No-Go, Plus/Minus, Double End
€199.67 /unit