VERMONT GAGE 301170010 1 1/8-12 UNF 2B,3B GO TAPERLOCK GAGE | BH2KZU

VERMONT GAGE 301170010 Threaded Plug Gauge, 1 1/8 Inch - 12 Thread Size, Go (Plus), 2B, 3B Thread Class

Item: BH2KZU Model: 301170010Cross Ref: 413P73
In Stock

Get it by Monday, Jun 16

€87.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - Go Member1"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeGo Plus
Go Pitch Dia.1.0709"
HardnessRockwell 70/72
HardnessRC 70-72
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member1.0709"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2B
Thread Class2B, 3B
Thread Size1 1/8"-12
Thread Size1-1/8"-12
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 371170010 1 1/8-12 UNF 2A STL GO SET PLUG GAGE | BH2UUG 371170010------€172.38
RFQ
VERMONT GAGE 371170020 1 1/8-12 UNF 3A STL GO SET PLUG GAGE | BH2UUH 371170020------€172.38
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301170010 Threaded Plug Gauge, 1 1/8 Inch - 12 Thread Size, Go (Plus), 2B, 3B Thread Class
€87.49 /unit