VERMONT GAGE 301167520 1 1/16-18 UNEF 2B NO-GO TAPERLOCK GAGE | BH2KYT

VERMONT GAGE 301167520 Threaded Plug Gage, 1 1/16 Inch - 18 Thread Size, No-Go (Minus), Taperlock 4

Item: BH2KYT Model: 301167520Cross Ref: 800KR2
Limited Availability
€103.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - No-go Member5/8"
Gauge MaterialTool Steel
Gauge TypeNo Go Minus
Handle ColorLight Blue
Handle NumberTaperlock 4
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.1.0326"
Pitch Diameter - No-go Member1.0326"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread ClassClass 2B
Thread Class2B
Thread Size1 1/16"-18
Thread Size1-1/16"-18
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.2925
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 301167530 1 1/16-18 UNEF 3B NO-GO TAPERLOCK GAGE | BH2KYU 301167530301167530€103.08
RFQ
VERMONT GAGE 371167530 1 1/16-18 UNEF 2A STL NO-GO SET PLUG GAGE | BH2UTB 371167530371167530€186.24
RFQ
VERMONT GAGE 371167540 1 1/16-18 UNEF 3A STL NO-GO SET PLUG GAGE | BH2UTC 371167540371167540€186.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301167520 Threaded Plug Gage, 1 1/16 Inch - 18 Thread Size, No-Go (Minus), Taperlock 4
€103.08 /unit