VERMONT GAGE 301160540 15/16-20 UNEF 2B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KVZ

VERMONT GAGE 301160540 Threaded Plug Gage, 15/16 Inch - 20 Thread Size, Go (Plus)/No-Go (Minus), 2B Thread Class

Item: BH2KVZ Model: 301160540Cross Ref: 800KP7
Limited Availability
€202.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member1"
Gauge Length - No-go Member5/8"
Gauge MaterialTool Steel
Gauge TypeGo Plus
Gauge TypeGo (Plus), No-Go (Minus)
Go Pitch Dia.0.905"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberTaperlock 4
HardnessRockwell 70/72
HardnessRC 70/72
Included CertificationCertificate of Accuracy
Included HandleTaperlock 4
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.0.9109"
Pitch Diameter - Go Member0.905"
Pitch Diameter - No-go Member0.9109"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread Class2B
Thread ClassClass 2B
Thread Size15/16"-20
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 301160550 15/16-20 UNEF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KWA 301160550301160550€202.05
RFQ
VERMONT GAGE 371160550 15/16-20 UNEF 2A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UNT 371160550371160550€370.11
VERMONT GAGE 371160560 15/16-20 UNEF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UNU 371160560371160560€370.11
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301160540 Threaded Plug Gage, 15/16 Inch - 20 Thread Size, Go (Plus)/No-Go (Minus), 2B Thread Class
€202.05 /unit