VERMONT GAGE 301157010 7/8-9 UNC 2B,3B GO TAPERLOCK GAGE | BH2KUA

VERMONT GAGE 301157010 Threaded Plug Gauge, 7/8 Inch - 9 Thread Size, Go (Plus), 2B, 3B Thread Class, Member Only

Item: BH2KUA Model: 301157010Cross Ref: 413P60
In Stock

Get it by Thursday, Jun 12

€60.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - Go Member1"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeGo Plus
Go Pitch Dia.0.8028"
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
Standard Logoasme.png
Thread ClassClass 2B
Thread Size7/8"-9
Thread TypeUNC
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 371157010 7/8-9 UNC 2A STL GO SET PLUG GAGE | BH2ULH 371157010------€141.20
RFQ
VERMONT GAGE 371157020 7/8-9 UNC 3A STL GO SET PLUG GAGE | BH2ULJ 371157020------€141.20
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301157010 Threaded Plug Gauge, 7/8 Inch - 9 Thread Size, Go (Plus), 2B, 3B Thread Class, Member Only
€60.64 /unit