VERMONT GAGE 301155540 13/16-20 UNEF 2B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KTM

VERMONT GAGE 301155540 Threaded Plug Gage, 13/16 Inch - 20 Thread Size, Go (Plus)/No-Go (Minus), 2B Thread Class

Item: BH2KTM Model: 301155540Cross Ref: 800KP4
Limited Availability
€190.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member1"
Gauge Length - No-go Member5/8"
Gauge MaterialTool Steel
Gauge TypeGo Plus
Go Pitch Dia.0.78"
Handle ColorLight Blue
Handle DesignAssembly
Handle NumberTaperlock 3
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
No Go Pitch Dia.0.7857"
Pitch Diameter - Go Member0.78"
Pitch Diameter - No-go Member0.7857"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread ClassClass 2B
Thread Class2B
Thread Size13/16"-20
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 301155550 13/16-20 UNEF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KTN 301155550301155550€190.58
RFQ
VERMONT GAGE 371155550 13/16-20 UNEF 2A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UKT 371155550371155550€370.76
VERMONT GAGE 371155560 13/16-20 UNEF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UKU 371155560371155560€370.76
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301155540 Threaded Plug Gage, 13/16 Inch - 20 Thread Size, Go (Plus)/No-Go (Minus), 2B Thread Class
€190.58 /unit