VERMONT GAGE 301153040 Threaded Plug Gauge Assembly, 3/4 Inch - 16 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE8JQV Model: 301153040Cross Ref: 6DHP3
In Stock

Get it by Tuesday, Jun 10

€124.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B
Dimension TypeInch
FinishChrome Plated
Gauge Length - Go Member7/8"
Gauge Length - No-go Member1/2"
Handle ColorBlue
Handle DesignDouble End
Handle Length3 1/4"
MaterialTool Steel
Overall Length5 1/8"
Thread DirectionRight Hand
Thread Size1/4"-16
Thread TypeFine
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge FinishChrome Plated
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member0.7094"
Pitch Diameter - No-go Member0.7159"
StandardsASME B1.2
Thread Class2B
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)13.97
Ship width (cm)2.54
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthThread TypeFinishDimension TypeTypeMaterialHandle LengthPrice
VERMONT GAGE 371153050 Go/no Go Set Plug Assembly 3/4-16 Unf 2a | AE7VTB 6ATF4 371153050Class 2A6 1/4"Fine--Go/No Go, TaperlockTool Steel3 1/4"€261.61
VERMONT GAGE 301153050 3/4-16 UNF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KRG 301153050--------€124.74
RFQ
VERMONT GAGE 311153040 3/4 311153040--------€179.31
RFQ
VERMONT GAGE 311153050 3/4 311153050--------€179.31
RFQ
VERMONT GAGE 321153040 3/4-16 UNF 2B GO/NO-GO STI ASSEMBLY | BH2PBB 321153040--------€171.52
VERMONT GAGE 321153050 3/4-16 UNF 3B GO/NO-GO STI ASSEMBLY | BH2PBC 321153050--------€171.52
RFQ
VERMONT GAGE 371153060 3/4-16 UNF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UJF 371153060--------€261.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301153040 Threaded Plug Gauge Assembly, 3/4 Inch - 16 Thread Size, Go/No-Go, Plus/Minus, Double End
€124.74 /unit