VERMONT GAGE 301152020 3/4-10 UNC 2B NO-GO TAPERLOCK GAGE | BH2KQV

VERMONT GAGE 301152020 Threaded Plug Gauge, 3/4 Inch - 10 Thread Size, No-Go (Minus), Member Only

Item: BH2KQV Model: 301152020Cross Ref: 413P55
Limited Availability
€55.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - No-go Member1/2"
Gauge MaterialTool Steel
Gauge TypeNo Go Minus
Handle DesignMember Only
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.6927"
Pitch Diameter - No-go Member0.6927"
Standard Logoasme.png
StandardsASME B1.2
System Of MeasurementInch
Thread ClassClass 2B
Thread Class2B
Thread DirectionRight Hand
Thread Size3/4"-10
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 301152030 3/4-10 UNC 3B NO-GO TAPERLOCK GAGE | BH2KQW 301152030301152030€55.44
RFQ
VERMONT GAGE 311152020 3/4-10 UNC 2B NO-GO REVERSIBLE GAGE | BH2NLF 311152020311152020€75.36
RFQ
VERMONT GAGE 311152030 3/4-10 UNC 3B NO-GO REVERSIBLE GAGE | BH2NLG 311152030311152030€75.36
RFQ
VERMONT GAGE 321152020 3/4-10 UNC 2B NO-GO STI GAGE | BH2PAU 321152020321152020€78.83
RFQ
VERMONT GAGE 321152030 3/4-10 UNC 3B NO-GO STI GAGE | BH2PAV 321152030321152030€78.83
RFQ
VERMONT GAGE 371152030 3/4-10 UNC 2A STL NO-GO SET PLUG GAGE | BH2UHR 371152030371152030€123.87
RFQ
VERMONT GAGE 371152040 3/4-10 UNC 3A STL NO-GO SET PLUG GAGE | BH2UHT 371152040371152040€123.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301152020 Threaded Plug Gauge, 3/4 Inch - 10 Thread Size, No-Go (Minus), Member Only
€55.44 /unit