VERMONT GAGE 301150510 11/16-24 UNEF 2B,3B GO TAPERLOCK GAGE | BH2KQD

VERMONT GAGE 301150510 Threaded Plug Gage, 11/16 Inch - 24 Thread Size, Go (Plus), 2B/3B Thread Class

Item: BH2KQD Model: 301150510Cross Ref: 800KN9
Limited Availability
€84.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member7/8"
Gauge MaterialTool Steel
Gauge TypeGo Plus
Go Pitch Dia.0.6604"
Handle ColorLight Blue
Handle NumberTaperlock 3
HardnessRockwell 70/72
HardnessRC 70/72
Included CertificationCertificate of Accuracy
Included HandleTaperlock 3
Long Form Calibration CertificateYes
MaterialSteel
Pitch Diameter - Go Member0.6604"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread ClassClass 2B
Thread Class2B, 3B
Thread Size11/16"-24
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 311150510 11/16-24 UNEF 2B,3B GO REVERSIBLE GAGE | BH2NKZ 311150510311150510€118.68
RFQ
VERMONT GAGE 371150510 11/16-24 UNEF 2A STL GO SET PLUG GAGE | BH2UGV 371150510371150510€159.39
RFQ
VERMONT GAGE 371150520 11/16-24 UNEF 3A STL GO SET PLUG GAGE | BH2UGW 371150520371150520€159.39
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301150510 Threaded Plug Gage, 11/16 Inch - 24 Thread Size, Go (Plus), 2B/3B Thread Class
€84.89 /unit