VERMONT GAGE 301149020 5/8-24 UNEF 2B NO-GO TAPERLOCK GAGE | BH2KNY

VERMONT GAGE 301149020 Threaded Plug Gauge, 5/8 Inch - 24 Thread Size, No-Go (Minus), Member Only

Item: BH2KNY Model: 301149020Cross Ref: 413P54
Limited Availability
€82.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - No-go Member1/2"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeNo Go Minus
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
No Go Pitch Dia.0.6031"
Pitch Diameter - No-go Member0.6031"
Standard Logoasme.png
StandardsASME B1.2
Thread Class2B
Thread ClassClass 2B
Thread Size5/8"-24
Thread TypeUNEF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)1.27
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 301149030 5/8-24 UNEF 3B NO-GO TAPERLOCK GAGE | BH2KNZ 301149030------€82.29
RFQ
VERMONT GAGE 311149020 5/8-24 UNEF 2B N0-GO REVERSIBLE GAGE | BH2NKV 311149020------€117.81
RFQ
VERMONT GAGE 311149030 5/8-24 UNEF 3B N0-GO REVERSIBLE GAGE | BH2NKW 311149030------€117.81
RFQ
VERMONT GAGE 371149030 5/8-24 UNEF 2A STL NO-GO SET PLUG GAGE | BH2UFJ 371149030------€152.46
RFQ
VERMONT GAGE 371149040 5/8-24 UNEF 3A STL NO-GO SET PLUG GAGE | BH2UFK 371149040------€152.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301149020 Threaded Plug Gauge, 5/8 Inch - 24 Thread Size, No-Go (Minus), Member Only
€82.29 /unit