VERMONT GAGE 301147010 Threaded Plug Gauge, 5/8 Inch - 11 Thread Size, Go (Plus), 2B, 3B Thread Class

Item: AH9DDZ Model: 301147010Cross Ref: 39UJ53
In Stock

Get it by Tuesday, Jun 10

€51.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B, Class 3B
Thread Size5/8"-11
Thread TypeCoarse
ToleranceClass X
TypeGo Plus
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - Go Member7/8"
Gauge MaterialTool Steel
Handle DesignMember Only
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member0.566"
StandardsASME B1.2
Thread DirectionRight Hand
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.59
Ship length (cm)7.62
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelThread TypeTypeClassTolerancePrice
VERMONT GAGE 311147010 5/8-11 UNC 2B,3B GO REVERSIBLE GAGE | BH2NKH 311147010----€66.70
RFQ
VERMONT GAGE 321147010 5/8-11 UNC 2B,3B GO STI GAGE | BH2PAG 321147010----€71.03
RFQ
VERMONT GAGE 371147010 5/8-11 UNC 2A STL GO SET PLUG GAGE | BH2UEB 371147010----€103.95
RFQ
VERMONT GAGE 371147020 5/8-11 UNC 3A STL GO SET PLUG GAGE | BH2UEC 371147020----€103.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301147010 Threaded Plug Gauge, 5/8 Inch - 11 Thread Size, Go (Plus), 2B, 3B Thread Class
€51.98 /unit