VERMONT GAGE 301145540 Threaded Plug Gauge Assembly, 9/16 Inch - 24 Thread Size, Go/No-Go, Plus/Minus, Double End

Item: AE8JQP Model: 301145540Cross Ref: 6DHN8
In Stock

Get it by Thursday, Jun 12

€176.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B
Dimension TypeInch
FinishChrome Plated
Gauge Length - Go Member7/8"
Gauge Length - No-go Member1/2"
Handle ColorBlue
Handle DesignDouble End
Handle Length3 1/4"
MaterialTool Steel
Overall Length5 1/8"
Thread DirectionRight Hand
Thread Size9/16"-24
Thread TypeFine
ToleranceClass X
TypeGo/No Go, Taperlock

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)13.72
Ship width (cm)0.75
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 371145550 Go/no Go Set Plug Assembly 9/16-24 Unef 2a | AE7VRW 6ATE9 371145550Class 2A6 1/4"InchFine-Go/No Go, TaperlockTool Steel3 1/4"€315.32
VERMONT GAGE 301145550 9/16-24 UNEF 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KML 301145550--------€176.72
RFQ
VERMONT GAGE 311145540 9/16-24 UNEF 2B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NKF 311145540--------€260.74
RFQ
VERMONT GAGE 311145550 9/16-24 UNEF 3B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NKG 311145550--------€260.74
RFQ
VERMONT GAGE 371145560 9/16-24 UNEF 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2UDM 371145560--------€315.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301145540 Threaded Plug Gauge Assembly, 9/16 Inch - 24 Thread Size, Go/No-Go, Plus/Minus, Double End
€176.72 /unit