VERMONT GAGE 301144510 9/16-18 UNF 2B,3B GO TAPERLOCK GAGE | BH2KLY

VERMONT GAGE 301144510 Threaded Plug Gauge, 9/16 Inch - 18 Thread Size, Go (Plus), 2B, 3B Thread Class

Item: BH2KLY Model: 301144510Cross Ref: 413P46
Limited Availability
€51.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - Go Member7/8"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.045
Ship length (cm)2.22
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 311144510 9/16-18 UNF 2B,3B GO REVERSIBLE GAGE | BH2NJX 311144510------€65.84
RFQ
VERMONT GAGE 321144510 9/16-18 UNF 2B,3B GO STI GAGE | BH2PAB 321144510------€70.17
RFQ
VERMONT GAGE 371144510 9/16-18 UNF 2A STL GO SET PLUG GAGE | BH2UCW 371144510------€103.08
RFQ
VERMONT GAGE 371144520 9/16-18 UNF 3A STL GO SET PLUG GAGE | BH2UCX 371144520------€103.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301144510 Threaded Plug Gauge, 9/16 Inch - 18 Thread Size, Go (Plus), 2B, 3B Thread Class
€51.11 /unit