VERMONT GAGE 301136510 7/16-14 UNC 2B,3B GO TAPERLOCK GAGE | BH2KJG

VERMONT GAGE 301136510 Threaded Plug Gauge, 7/16 Inch - 14 Thread Size, Go (Plus), 2B, 3B Thread Class

Item: BH2KJG Model: 301136510Cross Ref: 413P33
Limited Availability
€37.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - Go Member3/4"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeGo Plus
Go Pitch Dia.0.3911"
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member0.3911"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2B
Thread Size7/16"-14
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)1.91
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 311136510 7/16-14 UNC 2B,3B GO REVERSIBLE GAGE | BH2NHJ 311136510------€57.17
RFQ
VERMONT GAGE 321136510 7/16-14 UNC 2B,3B GO STI GAGE | BH2NYZ 321136510------€57.17
RFQ
VERMONT GAGE 371136510 7/16-14 UNC 2A STL GO SET PLUG GAGE | BH2TZQ 371136510------€84.89
RFQ
VERMONT GAGE 371136520 7/16-14 UNC 3A STL GO SET PLUG GAGE | BH2TZR 371136520------€84.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301136510 Threaded Plug Gauge, 7/16 Inch - 14 Thread Size, Go (Plus), 2B, 3B Thread Class
€37.25 /unit