VERMONT GAGE 301135020 3/8-32 UNEF 2B NO-GO TAPERLOCK GAGE | BH2KJD

VERMONT GAGE 301135020 Threaded Plug Gauge, 3/8 Inch - 32 Thread Size, No-Go (Minus), Member Only

Item: BH2KJD Model: 301135020Cross Ref: 413P32
Limited Availability
€71.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - No-go Member3/8"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.95
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 301135030 3/8-32 UNEF 3B NO-GO TAPERLOCK GAGE | BH2KJE 301135030------€71.03
RFQ
VERMONT GAGE 311135020 3/8-32 UNEF 2B NO-GO REVERSIBLE GAGE | BH2NHE 311135020------€85.76
RFQ
VERMONT GAGE 311135030 3/8-32 UNEF 3B NO-GO REVERSIBLE GAGE | BH2NHF 311135030------€85.76
RFQ
VERMONT GAGE 371135030 3/8-32 UNEF 2A STL NO-GO SET PLUG GAGE | BH2TZM 371135030------€127.34
RFQ
VERMONT GAGE 371135040 3/8-32 UNEF 3A STL NO-GO SET PLUG GAGE | BH2TZN 371135040------€127.34
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301135020 Threaded Plug Gauge, 3/8 Inch - 32 Thread Size, No-Go (Minus), Member Only
€71.03 /unit