VERMONT GAGE 301124510 #12-32 UNEF 2B,3B GO TAPERLOCK GAGE | BH2KFR

VERMONT GAGE 301124510 Threaded Plug Gage, #12-32 Thread Size, Go (Plus), 2B/3B Thread Class, Taperlock 0

Item: BH2KFR Model: 301124510Cross Ref: 800KN3
Limited Availability
€50.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
FinishChrome Plated
Gauge FinishChrome Plated
Gauge Length - Go Member13/32"
Gauge MaterialTool Steel
Gauge TypeGo Plus
Go Pitch Dia.0.1957"
Handle ColorLight Blue
Handle NumberTaperlock 0
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy
Long Form Calibration CertificateYes
MaterialSteel
Pitch Diameter - Go Member0.1957"
Standard Logoiso.png
StandardsISO 17025
System Of MeasurementInch
Thread ClassClass 2B
Thread Size#12-32
Thread TypeUNFF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.171
Country of OriginUS

Product Variants

ProductModelMPNPrice
VERMONT GAGE 311124510 #12-32 UNEF 2B,3B GO REVERSIBLE GAGE | BH2NFE 311124510311124510€69.30
RFQ
VERMONT GAGE 371124510 #12-32 UNEF 2A STL GO SET PLUG GAGE | BH2TWJ 371124510371124510€110.01
RFQ
VERMONT GAGE 371124520 #12-32 UNEF 3A STL GO SET PLUG GAGE | BH2TWK 371124520371124520€110.01
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301124510 Threaded Plug Gage, #12-32 Thread Size, Go (Plus), 2B/3B Thread Class, Taperlock 0
€50.24 /unit