VERMONT GAGE 301120010 #10-24 UNC 2B,3B GO TAPERLOCK GAGE | BH2KEZ

VERMONT GAGE 301120010 Threaded Plug Gauge, #10-24 Thread Size, Go (Plus), 2B, 3B Thread Class, Member Only

Item: BH2KEZ Model: 301120010Cross Ref: 413P08
Limited Availability
€38.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length (go Member)0.406"
Gauge MaterialTool Steel
Gauge TypeGo (Plus)
Handle DesignMember Only
HardnessRc 70-72
Included CertificationCertificate Of Accuracy With Nist Traceability
Pitch Dia. (go Member)0.163"
Thread Class2B, 3B
Thread DirectionRight Hand
Thread Size#10-24
Thread TypeUNC
FinishChrome Plated
Gauge Length - Go Member13/32"
Gauge TypeGo Plus
Go Pitch Dia.0.1629"
Handle DesignMember Only
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Pitch Diameter - Go Member0.1629"
Standard Logoasme.png
StandardsASME B1.2
System Of MeasurementInch
Thread ClassClass 2B
Thread DirectionRight Hand
Thread Size#10-24
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)1.03
Country of OriginUS

Product Variants

ProductModelGauge TypeDimension TypeThread TypeThread ClassHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 311120010 #10-24 UNC 2B,3B GO REVERSIBLE GAGE | BH2NEH 311120010--------€55.44
RFQ
VERMONT GAGE 321120010 #10-24 UNC 2B,3B GO STI GAGE | BH2NXB 321120010--------€54.57
RFQ
VERMONT GAGE 371120010 #10-24 UNC 2A STL GO SET PLUG GAGE | BH2TVM 371120010--------€87.49
RFQ
VERMONT GAGE 371120020 #10-24 UNC 3A STL GO SET PLUG GAGE | BH2TVN 371120020--------€87.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301120010 Threaded Plug Gauge, #10-24 Thread Size, Go (Plus), 2B, 3B Thread Class, Member Only
€38.12 /unit