VERMONT GAGE 301118520 #8-36 UNF 2B NO-GO TAPERLOCK GAGE | BH2KEW

VERMONT GAGE 301118520 Threaded Plug Gauge, #8-36 Thread Size, No-Go (Minus), 2B Thread Class, Member Only

Item: BH2KEW Model: 301118520Cross Ref: 413P07
Limited Availability
€38.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - No-go Member9/32"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeNo Go Minus
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
No Go Pitch Dia.0.1496"
Pitch Diameter - No-go Member0.1496"
Standard Logoasme.png
StandardsASME B1.2
Thread Class2B
Thread ClassClass 2B
Thread Size#8-36
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.71
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 301118530 #8-36 UNF 3B NO-GO TAPERLOCK GAGE | BH2KEX 301118530------€38.12
RFQ
VERMONT GAGE 311118520 #8-36 UNF 2B NO-GO REVERSIBLE GAGE | BH2NED 311118520------€55.44
RFQ
VERMONT GAGE 311118530 #8-36 UNF 3B NO-GO REVERSIBLE GAGE | BH2NEE 311118530------€55.44
RFQ
VERMONT GAGE 321118520 #8-36 UNF 2B NO-GO STI GAGE | BH2NWX 321118520------€54.57
RFQ
VERMONT GAGE 321118530 #8-36 UNF 3B NO-GO STI GAGE | BH2NWY 321118530------€54.57
RFQ
VERMONT GAGE 371118530 #8-36 UNF 2A STL NO-GO SET PLUG GAGE | BH2TVJ 371118530------€87.49
RFQ
VERMONT GAGE 371118540 #8-36 UNF 3A STL NO-GO SET PLUG GAGE | BH2TVK 371118540------€87.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301118520 Threaded Plug Gauge, #8-36 Thread Size, No-Go (Minus), 2B Thread Class, Member Only
€38.12 /unit