VERMONT GAGE 301116020 #6-40 UNF 2B NO-GO TAPERLOCK GAGE | BH2KEM

VERMONT GAGE 301116020 Threaded Plug Gauge, #6-40 Thread Size, No-Go (Minus), 2B Thread Class, Member Only

Item: BH2KEM Model: 301116020Cross Ref: 413P03
Limited Availability
€38.12 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - No-go Member7/32"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 70-72
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
No Go Pitch Dia.0.1252"
Pitch Diameter - No-go Member0.1252"
Standard Logoasme.png
StandardsASME B1.2
Thread Class2B
Thread ClassClass 2B
Thread Size#6-40
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.56
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 301116030 #6-40 UNF 3B NO-GO TAPERLOCK GAGE | BH2KEN 301116030------€38.12
RFQ
VERMONT GAGE 311116020 #6-40 UNF 2B NO-GO REVERSIBLE GAGE | BH2NDT 311116020------€55.44
RFQ
VERMONT GAGE 311116030 #6-40 UNF 3B NO-GO REVERSIBLE GAGE | BH2NDU 311116030------€55.44
RFQ
VERMONT GAGE 321116020 #6-40 UNF 2B NO-GO STI GAGE | BH2NWL 321116020------€55.44
RFQ
VERMONT GAGE 321116030 #6-40 UNF 3B NO-GO STI GAGE | BH2NWM 321116030------€55.44
RFQ
VERMONT GAGE 371116030 #6-40 UNF 2A STL NO-GO SET PLUG GAGE | BH2TUY 371116030------€87.49
RFQ
VERMONT GAGE 371116040 #6-40 UNF 3A STL NO-GO SET PLUG GAGE | BH2TUZ 371116040------€87.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301116020 Threaded Plug Gauge, #6-40 Thread Size, No-Go (Minus), 2B Thread Class, Member Only
€38.12 /unit