VERMONT GAGE 301110040 Go/no Go Plug Gage Assembly #4-40 Unc 2b | AE8JPJ 6DHK0

VERMONT GAGE 301110040 Threaded Plug Gauge Assembly, #4-40 Thread Size, Go/No-Go, Plus/Minus, 2B Thread Class

Item: AE8JPJ Model: 301110040Cross Ref: 6DHK0
In Stock

Get it by Tuesday, Jun 10

€105.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ClassClass 2B
Dimension TypeInch
FinishChrome Plated
Gauge Length - Go Member5/16"
Gauge Length - No-go Member7/32"
Handle ColorBlue
Handle DesignDouble End
Handle Length1 3/4"
MaterialTool Steel
Overall Length2.656"
Thread DirectionRight Hand
Thread TypeCoarse
ToleranceClass X
TypeGo/No Go, Taperlock
Gauge FinishChrome Plated
Gauge MaterialTool Steel
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member0.0958"
Pitch Diameter - No-go Member0.0991"
StandardsASME B1.2
Thread Class2B
Thread Size#4-40
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)11.18
Ship width (cm)1.46
HS code9031808085
Country of OriginUS

Product Variants

ProductModelClassOverall LengthDimension TypeThread TypeFinishTypeMaterialHandle LengthPrice
VERMONT GAGE 371110050 Go/no Go Set Plug Assembly #4-40 Unc 2a | AE8KAT 6DJP3 371110050Class 2A2 7/8"InchCoarse-Go/No Go, TaperlockTool Steel1 3/4"€202.70
VERMONT GAGE 301110050 #4-40 UNC 3B GO/NO-GO TAPERLOCK ASSEMBLY | BH2KDT 301110050--------€105.68
RFQ
VERMONT GAGE 311110040 #4-40 UNC 2B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NCT 311110040--------€147.91
RFQ
VERMONT GAGE 311110050 #4-40 UNC 3B GO/NO-GO REVERSIBLE ASSEMBLY | BH2NCU 311110050--------€147.91
RFQ
VERMONT GAGE 321110040 #4-40 UNC 2B GO/NO-GO STI ASSEMBLY | BH2NVR 321110040--------€123.01
VERMONT GAGE 321110050 #4-40 UNC 3B GO/NO-GO STI ASSEMBLY | BH2NVT 321110050--------€123.01
RFQ
VERMONT GAGE 371110060 #4-40 UNC 3A STL GO/NO-GO SET PLUG ASSEMBLY | BH2TTX 371110060--------€202.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301110040 Threaded Plug Gauge Assembly, #4-40 Thread Size, Go/No-Go, Plus/Minus, 2B Thread Class
€105.68 /unit