VERMONT GAGE 301103510 #1-72 UNF 2B,3B GO TAPERLOCK GAGE | BH2KCT

VERMONT GAGE 301103510 Threaded Plug Gauge, #1-72 Thread Size, Go (Plus), 2B, 3B Thread Class, Member Only

Item: BH2KCT Model: 301103510Cross Ref: 413N84
Limited Availability
€52.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - Go Member1/4"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Pitch Diameter - Go Member0.064"
Thread DirectionRight Hand
Gauge TypeGo Plus
HardnessRC 70-72
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
Standard Logoasme.png
StandardsASME B1.2
Thread Class2B, 3B
Thread ClassClass 2B
Thread Size#1-72
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.64
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 311103510 #1-72 UNF 2B,3B GO REVERSIBLE GAGE | BH2NBM 311103510------€83.16
RFQ
VERMONT GAGE 371103510 #1-72 UNF 2A STL GO SET PLUG GAGE | BH2TRQ 371103510------€103.08
RFQ
VERMONT GAGE 371103520 #1-72 UNF 3A STL GO SET PLUG GAGE | BH2TRR 371103520------€103.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301103510 Threaded Plug Gauge, #1-72 Thread Size, Go (Plus), 2B, 3B Thread Class, Member Only
€52.41 /unit