VERMONT GAGE 301102520 #1-64 UNC 2B NO-GO TAPERLOCK GAGE | BH2KCP

VERMONT GAGE 301102520 Threaded Plug Gauge, #1-64 Thread Size, No-Go (Minus), 2B Thread Class, Member Only

Item: BH2KCP Model: 301102520Cross Ref: 413N83
Limited Availability
€52.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length (no-go Member)0.188"
Gauge MaterialTool Steel
Gauge TypeNo-Go (Minus)
Handle DesignMember Only
HardnessRc 70-72
Included CertificationCertificate Of Accuracy With Nist Traceability
Pitch Dia. (no Go Member)0.066"
Thread ClassClass 2B
Thread DirectionRight Hand
Thread Size#1-64
Thread TypeUNC
FinishChrome Plated
Gauge Length - No-go Member3/16"
Gauge TypeNo Go Minus
Handle DesignMember Only
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
No Go Pitch Dia.0.0655"
Pitch Diameter - No-go Member0.0655"
Standard Logoasme.png
StandardsASME B1.2
System Of MeasurementInch
Thread ClassClass 2B
Thread DirectionRight Hand
Thread Size#1-64
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.47
Country of OriginUS

Product Variants

ProductModelGauge TypeDimension TypeThread TypeThread ClassHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 301102530 #1-64 UNC 3B NO-GO TAPERLOCK GAGE | BH2KCQ 301102530--------€52.41
RFQ
VERMONT GAGE 311102520 #1-64 UNC 2B NO-GO REVERSIBLE GAGE | BH2NBH 311102520--------€83.16
RFQ
VERMONT GAGE 311102530 #1-64 UNC 3B NO-GO REVERSIBLE GAGE | BH2NBJ 311102530--------€83.16
RFQ
VERMONT GAGE 371102530 #1-64 UNC 2A STL NO-GO SET PLUG GAGE | BH2TRM 371102530--------€103.08
RFQ
VERMONT GAGE 371102540 #1-64 UNC 3A STL NO-GO SET PLUG GAGE | BH2TRN 371102540--------€103.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301102520 Threaded Plug Gauge, #1-64 Thread Size, No-Go (Minus), 2B Thread Class, Member Only
€52.41 /unit