VERMONT GAGE 301102510 #1-64 UNC 2B,3B GO TAPERLOCK GAGE | BH2KCN

VERMONT GAGE 301102510 Threaded Plug Gauge, #1-64 Thread Size, Go (Plus), 2B, 3B Thread Class, Member Only

Item: BH2KCN Model: 301102510Cross Ref: 413N82
Limited Availability
€52.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - Go Member1/4"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeGo Plus
Go Pitch Dia.0.0629"
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
Pitch Diameter - Go Member0.0629"
Standard Logoasme.png
StandardsASME B1.2
Thread ClassClass 2B
Thread Size#1-64
Thread TypeUNC
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.64
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 311102510 #1-64 UNC 2B,3B GO REVERSIBLE GAGE | BH2NBG 311102510------€83.16
RFQ
VERMONT GAGE 371102510 #1-64 UNC 2A STL GO SET PLUG GAGE | BH2TRK 371102510------€103.08
RFQ
VERMONT GAGE 371102520 #1-64 UNC 3A STL GO SET PLUG GAGE | BH2TRL 371102520------€103.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301102510 Threaded Plug Gauge, #1-64 Thread Size, Go (Plus), 2B, 3B Thread Class, Member Only
€52.41 /unit