VERMONT GAGE 301101020 #0-80 UNF 2B NO-GO TAPERLOCK GAGE | BH2KCK

VERMONT GAGE 301101020 Threaded Plug Gauge, #0-80 Thread Size, No-Go (Minus), 2B Thread Class, Member Only

Item: BH2KCK Model: 301101020Cross Ref: 413N81
Limited Availability
€52.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaperlock Thread Plug Gage
ApplicationQuality Control
Dimension TypeInch
Gauge FinishChrome Plated
Gauge Length - No-go Member3/16"
Gauge MaterialTool Steel
Handle DesignMember Only
MaterialTool Steel
Thread DirectionRight Hand
Gauge TypeNo-Go (Minus)
Gauge TypeNo Go Minus
HardnessRC 70-72
HardnessRockwell 70/72
Included CertificationCertificate of Accuracy with NIST Traceability
No Go Pitch Dia.0.0542"
Pitch Diameter - No-go Member0.0542"
Standard Logoasme.png
StandardsASME B1.2
Thread Class2B
Thread ClassClass 2B
Thread Size#0-80
Thread TypeUNF
Tolerance ClassClass X
Tolerance ClassX

Shipping Info:

Ship weight (kg) 0.225
Ship length (cm)0.47
Country of OriginUS

Product Variants

ProductModelDimension TypeMaterialHandle DesignThread DirectionGauge FinishGauge MaterialPrice
VERMONT GAGE 301101030 #0-80 UNF 3B NO-GO TAPERLOCK GAGE | BH2KCL 301101030------€52.41
RFQ
VERMONT GAGE 311101020 #0-80 UNF 2B NO-GO REVERSIBLE GAGE | BH2NBC 311101020------€83.16
RFQ
VERMONT GAGE 311101030 #0-80 UNF 3B NO-GO REVERSIBLE GAGE | BH2NBD 311101030------€83.16
RFQ
VERMONT GAGE 371101030 #0-80 UNF 2A STL NO-GO SET PLUG GAGE | BH2TRG 371101030------€103.08
RFQ
VERMONT GAGE 371101040 #0-80 UNF 3A STL NO-GO SET PLUG GAGE | BH2TRH 371101040------€103.08
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 301101020 Threaded Plug Gauge, #0-80 Thread Size, No-Go (Minus), 2B Thread Class, Member Only
€52.41 /unit