VERMONT GAGE 141225500 Pin Gage Minus No Go Class X .2550 Inch | AH9DDT 39UJ47

VERMONT GAGE 141225500 Class X No-Go Pin Gauge, 0.2550 Inch Dia, 0.00004 Inch Tolerance

Item: AH9DDT Model: 141225500Cross Ref: 39UJ47
In Stock

Get it by Tuesday, Jun 17

€14.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Diameter0.255"
Diameter Increment0.0001"
Dimension TypeInch
Long Form Calibration CertificateNo
Overall Length2"
Accuracy0.00004"
Dia. Range0.0751" to 0.281"
Dia. Sub-range0.2501" to 0.255"
Diameter Range0.0751" to 0.281"
Diameter Sub-range0.2501" to 0.255"
FinishUncoated
Gauge TypeNo Go Minus
Gauge TypeNo-Go (Minus)
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Standard Logoiso.png
StandardsISO 17025
Surface Finish4 µin. or Better
Surface FinishFour Microinch or Better
Tolerance0.00004"
Tolerance ClassX
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterTypeMaterialPrice
VERMONT GAGE 141225050 Pin Gage Minus No Go Class X .2505 Inch | AH9DDR 39UJ46 1412250501/4"NoGo MinusTool Steel€14.29
VERMONT GAGE 141231650 Pin Gage Minus No Go Class X .3165 Inch | AH9DDU 39UJ48 1412316500.316"NoGo MinusTool Steel€14.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 141225500 Class X No-Go Pin Gauge, 0.2550 Inch Dia, 0.00004 Inch Tolerance
€14.29 /unit