VERMONT GAGE 141125050 Pin Gage Plus Go Class X 0.2505 Inch | AH9DDG 39UJ37

VERMONT GAGE 141125050 Class X Go Pin Gauge, 0.2505 Inch Dia, 0.00004 Inch Tolerance

Item: AH9DDG Model: 141125050Cross Ref: 39UJ37
In Stock

Get it by Tuesday, Jun 10

€14.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Diameter Increment0.0001"
Dimension TypeInch
Long Form Calibration CertificateNo
Overall Length2"
Accuracy0.00004"
Dia. Range0.0751" to 0.281"
Dia. Sub-range0.2501" to 0.255"
Diameter0.2505"
FinishUncoated
Gauge TypeGo Plus
HardnessRockwell 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
MaterialSteel
Standard Logoiso.png
Surface FinishFour Microinch or Better
Tolerance ClassClass X

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterTypeMaterialPrice
VERMONT GAGE 141105900 Pin Gage Plus Go Class X 0.0590 Inch | AH9DCX 39UJ28 1411059000.59"Go PlusTool Steel€18.41
VERMONT GAGE 141106300 Pin Gage Plus Go Class X 0.0630 Inch | AH9DCY 39UJ29 1411063000.63"Go PlusTool Steel€18.41
VERMONT GAGE 141112450 Pin Gage Plus Go Class X 0.1245 Inch | AH9DCZ 39UJ30 1411124500.124"Go PlusTool Steel€14.29
VERMONT GAGE 141116360 Pin Gage Plus Go Class X 0.1636 inch | AH9DDA 39UJ31 1411163600.163"Go PlusTool Steel€14.29
VERMONT GAGE 141116370 Pin Gage Plus Go Class X 0.1637 Inch | AH9DDB 39UJ32 1411163700.163"Go PlusTool Steel€14.29
VERMONT GAGE 141117710 Pin Gage Plus Go Class X 0.1771 Inch | AH9DDC 39UJ33 1411177100.177"Go PlusTool Steel€14.29
VERMONT GAGE 141121000 Pin Gage Plus Go Class X 0.2100 Inch | AH9DDD 39UJ34 1411210000.21"Go PlusTool Steel€14.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 141125050 Class X Go Pin Gauge, 0.2505 Inch Dia, 0.00004 Inch Tolerance
€14.29 /unit