VERMONT GAGE 112301350 Pin Gage, Plus, Class ZZ, 1.35mm

Item: BG7JCL Model: 112301350
Limited Availability
€3.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Plus
ApplicationFor Go Inspection, Set Micrometers, Verniers And Other Measuring Devices
Diameter1.35 mm
MaterialTool Steel
Tolerance Type0.00508 mm

Shipping Info:

Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialDiameterPrice
VERMONT GAGE 111108800 .088 PLUS CLASS ZZ PIN GAGE | BG6VPY 111108800Tool Steel0.088"€3.47
RFQ
VERMONT GAGE 111108900 .089 PLUS CLASS ZZ PIN GAGE | BG6VPZ 111108900Tool Steel0.089"€3.47
VERMONT GAGE 111109000 .090 PLUS CLASS ZZ PIN GAGE | BG6VQA 111109000Tool Steel0.09"€3.47
VERMONT GAGE 111109100 .091 PLUS CLASS ZZ PIN GAGE | BG6VQB 111109100Tool Steel0.091"€3.47
RFQ
VERMONT GAGE 111109200 .092 PLUS CLASS ZZ PIN GAGE | BG6VQC 111109200Tool Steel0.092"€3.47
RFQ
VERMONT GAGE 111109300 .093 PLUS CLASS ZZ PIN GAGE | BG6VQD 111109300Tool Steel0.093"€3.47
RFQ
VERMONT GAGE 111109400 .094 PLUS CLASS ZZ PIN GAGE | BG6VQE 111109400Tool Steel0.094"€3.47
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 112301350 Pin Gage, Plus, Class ZZ, 1.35mm
€3.90 /unit