VERMONT GAGE 111234800 Pin Gage, Minus, Class ZZ, 0.348

Item: BG6YHV Model: 111234800
Limited Availability
€3.47 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Minus
ApplicationSet Micrometers, For Nogo Inspection, Verniers And Other Measuring Devices
Diameter0.348"
MaterialSteel
Tolerance Type0.000200"

Shipping Info:

Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterMaterialPrice
VERMONT GAGE 111200400 .004 MINUS CLASS ZZ PIN GAGE | BG6YCR 1112004000.004"Steel€7.58
RFQ
VERMONT GAGE 111200500 .005 MINUS CLASS ZZ PIN GAGE | BG6YCT 1112005000.005"Steel€7.58
RFQ
VERMONT GAGE 111200600 .006 MINUS CLASS ZZ PIN GAGE | BG6YCU 1112006000.006"Steel€7.58
VERMONT GAGE 111200700 .007 MINUS CLASS ZZ PIN GAGE | BG6YCV 1112007000.007"Steel€7.58
RFQ
VERMONT GAGE 111200800 .008 MINUS CLASS ZZ PIN GAGE | BG6YCW 1112008000.008"Steel€7.58
VERMONT GAGE 111200900 .009 MINUS CLASS ZZ PIN GAGE | BG6YCX 1112009000.009"Steel€7.58
RFQ
VERMONT GAGE 111201000 .010 MINUS CLASS ZZ PIN GAGE | BG6YCY 1112010000.01"Steel€7.58
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 111234800 Pin Gage, Minus, Class ZZ, 0.348
€3.47 /unit