VERMONT GAGE 111112600 Pin Gage Plus Class ZZ 0.126 inch | AH9CNL 39UF16

VERMONT GAGE 111112600 Class ZZ Go Pin Gauge, 0.1260 Inch Dia, 0.00020 Inch Tolerance, Steel, Uncoated

Item: AH9CNL Model: 111112600Cross Ref: 39UF16
In Stock

Get it by Thursday, Jun 12

€3.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Gage
Diameter0.126"
Dimension TypeInch
FinishUncoated
Holes0
IncludesCertificate Of Accuracy
Long Form Calibration CertificateNo
MaterialSteel
Overall Length2"
ShapeCylindrical
Accuracy0.0002"
Dia. Range0.061" to 0.5005"
Dia. Sub-range0.1255" to 0.15"
Diameter Increment0.0005"
Diameter Range0.061" to 0.5005"
Diameter Sub-range0.1255" to 0.15"
Gauge TypeGo Plus
HardnessRockwell 60/65
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Increments0.0005"
Standard Logoiso.png
StandardsISO 17025
Surface FinishTen Microinch or Better
Surface Finish10 µin. or Better
Tolerance0.0002"
Tolerance ClassClass ZZ
Tolerance ClassZZ

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDiameterTypeMaterialPrice
VERMONT GAGE 111102000 Pin Gage Plus Class ZZ 0.020 Inch | AH9CNG 39UF12 1111020000.02"Go PlusSteel€3.68
VERMONT GAGE 111108000 Pin Gage Plus Class ZZ 0.080 Inch | AH9CNH 39UF13 1111080002/25"Go PlusSteel€3.47
VERMONT GAGE 111112100 Pin Gage Plus Class ZZ 0.121 Inch | AH9CNJ 39UF14 1111121000.121"Go PlusSteel€3.47
VERMONT GAGE 111112500 Pin Gage Plus Class ZZ 0.125 Inch | AH9CNK 39UF15 1111125001/8"Go PlusSteel€3.47
VERMONT GAGE 111114000 Pin Gage Plus Class ZZ 0.140 Inch | AH9CNM 39UF17 1111140000.14"Go PlusSteel€3.47
VERMONT GAGE 111123200 Pin Gage Plus Class ZZ 0.232 Inch | AH9CNN 39UF18 1111232000.232"Go PlusSteel€3.47
VERMONT GAGE 111137500 Pin Gage Plus Class ZZ 0.375 Inch | AH9CNP 39UF19 1111375003/8"Go PlusSteel€3.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 111112600 Class ZZ Go Pin Gauge, 0.1260 Inch Dia, 0.00020 Inch Tolerance, Steel, Uncoated
€3.47 /unit