VERMONT GAGE 101400400 Gage Pin Set, ZZ, Minus, .0615 Inch - .2505 Inch

Item: BG6VVW Model: 101400400
Limited Availability
€194.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage Minus Set
ApplicationSet Micrometers, Verniers And Other Measuring Devices, No-Go Gaging Inspection, Gage Slot Widths And Locations, Measure Hole Diameters, Calculate Distances Between Holes
Dia. Increment0.001"
Diameter0.0615" , 0.2505"
Dimension TypeInch
Included CertificationCertificate Of Accuracy
MaterialSteel
No. Of Pieces190
Tolerance Type-0.0002" to +0.0002" , 0.000200" , Minus

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialNo. Of PiecesDiameterTypePrice
VERMONT GAGE 101200200 Pin Gage Set Minus Class ZZ 50 Pcs | AH9CND 39UF09 101200200Tool Steel500.06"Minus€95.29
VERMONT GAGE 101200400 Pin Gage Set Minus Class ZZ 190 Pcs | AH9CNE 39UF10 101200400Tool Steel1901/4"Minus€194.91
VERMONT GAGE 101200500 Pin Gage Set Minus Class ZZ 250 Pcs | AH9CNF 39UF11 101200500Tool Steel2501/2"Minus€290.19
VERMONT GAGE 101200100 .0060-.0600 CLASS ZZ MINUS SET | BG6VMY 101200100Steel550.06"-€121.28
RFQ
VERMONT GAGE 101200300 .0110-.2500 CLASS ZZ MINUS SET | BG6VMZ 101200300Steel---€272.87
VERMONT GAGE 101200600 .5010-.6250 CLASS ZZ MINUS SET | BG6VNA 101200600Steel1255/8"-€355.16
RFQ
VERMONT GAGE 101200700 .6260-.7500 CLASS ZZ MINUS SET | BG6VNB 101200700Steel1253/4"-€372.49
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 101400400 Gage Pin Set, ZZ, Minus, .0615 Inch - .2505 Inch
€194.91 /unit