VERMONT GAGE 101202050 Gage Pin Set, ZZ, Minus, .751 Inch - 1 Inch, 250 pcs.

Item: BG6VNX Model: 101202050
Limited Availability
€2,451.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin Gage, Minus
ApplicationSet Micrometers, Verniers And Other Measuring Devices, No-Go Gaging Inspection, Gage Slot Widths And Locations, Measure Hole Diameters, Calculate Distances Between Holes
Dia. Increment0.001"
Diameter0.751" , 1"
Dimension TypeInch
Included CertificationCertificate Of Accuracy
MaterialSteel
No. Of Pieces250
Tolerance Type-0.0002" to +0.0002" , 0.000200" , Minus

Shipping Info:

Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNo. Of PiecesDiameterMaterialPrice
VERMONT GAGE 101201800 .2510-.8320 CLASS ZZ MINUS LIBRARY | BG6VNR 101201800---€1,931.74
RFQ
VERMONT GAGE 101201850 .251 - 1.000 CLASS ZZ MINUS LIBRARY | BG6VNT 101201850---€3,521.31
RFQ
VERMONT GAGE 101201900 .5010-.9160 CLASS ZZ MINUS LIBRARY | BG6VNU 101201900---€2,369.19
RFQ
VERMONT GAGE 101201950 .501 - 1.000 CLASS ZZ MINUS LIBRARY | BG6VNV 1012019505001"Steel€3,239.78
RFQ
VERMONT GAGE 101202000 .6260-1.0000 CLASS ZZ MINUS LIBRARY | BG6VNW 101202000---€2,828.31
RFQ
VERMONT GAGE 101400100 .0065-.0605 CLASS ZZ MINUS SET | BG6VVT 101400100550.0065"Steel€121.28
RFQ
VERMONT GAGE 101401800 .2515-.8325 CLASS ZZ MINUS LIBRARY | BG6VWP 101401800---€1,931.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 101202050 Gage Pin Set, ZZ, Minus, .751 Inch - 1 Inch, 250 pcs.
€2,451.49 /unit