Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 747070 Adjustable Arm Tubing | AB9UCJ 2FAL6

VELVAC 747070 Adjustable Arm Tubing

Item: AB9UCJ Model: 747070Cross Ref: 2FAL6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Arm Tubing
MaterialStainless Steel
ShapeTubular
Product TypeAdjustable Arm Tubing

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)50.8
Ship width (cm)2.54
HS code8708295060
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 747070 Adjustable Arm Tubing
€44.81 /unit