Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 714580 Deluxe Right Side Mirror | AB9UBP 2FAJ4

VELVAC 714580 Deluxe Right Side Mirror

Item: AB9UBP Model: 714580Cross Ref: 2FAJ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€167.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeluxe Right Side Mirror
ColorBlack
MaterialABS
ShapeRectangle
Compatible With Make/model/yearFord E Van, Ford Super Duty F250 to F750, GM G Van
For Mirror ShapeRectangular
IncludesReplacement Head
Mirror ProfileFlat
Product TypeDeluxe Right Side Mirror

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)65.79
Ship length (cm)26.92
Ship width (cm)18.29
HS code8708998180
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 714580 Deluxe Right Side Mirror
€167.68 /unit