Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 708331 Angle Back Mirror | AB9UAM 2FAE5

VELVAC 708331 Angle Back Mirror

Item: AB9UAM Model: 708331Cross Ref: 2FAE5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAngle Back Mirror
Height7"
Length16"
MaterialPolished Stainless
ShapeRectangle
Backing MaterialStainless Steel
HeatedYes
IncludesPlated Mounting Hardware
Mirror Height16"
Mirror MaterialSilvered Glass
Mirror ProfileFlat
Mirror TypeWest Coast
Mirror Width7"
MotorizedNo
Mounting Hardware IncludedYes
Mounting StyleBracket And Bolts
Product TypeTruck Mirror - Angle Back

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)5.33
Ship length (cm)51.56
Ship width (cm)20.32
HS code8708295060
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 708331 Angle Back Mirror
€52.92 /unit