Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 708212-4 Truck Mirror-right Side | AE4PUY 5MCZ6

VELVAC 708212-4 Truck Mirror-right Side

Item: AE4PUY Model: 708212-4Cross Ref: 5MCZ6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€381.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck Mirror-Right Side
Length16"
Total Length17 1/2"
Type2010 West Coast
Width8"
Backing MaterialStainless Steel
For Vehicle SidePassenger
HeatedYes
IncludesMounting Hardware
Mirror Height16"
Mirror ProfileFlat And Convex
Mirror TypeWest Coast
Mirror Width7"
MotorizedNo
Mounting Hardware IncludedYes
Overall Width8"
Product TypeTruck Mirror - Without Harness
ShapeRectangular

Shipping Info:

Ship weight (kg) 2.6154
Ship height (cm)10.8
Ship length (cm)50.8
Ship width (cm)24.77
HS code7009100000
Country of OriginMX

Product Variants

ProductModelTypeTotal LengthPrice
VELVAC 708209-4 Truck Mirror-left Side | AE4PUX 5MCZ5 708209-42010 West Coast17 1/2"€215.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 708212-4 Truck Mirror-right Side
€381.48 /unit