Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 705114 Mirror Head V Back | AB9UAG 2FAD9

VELVAC 705114 Mirror Head V Back

Item: AB9UAG Model: 705114Cross Ref: 2FAD9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMirror Head, V Back
ColorBlack
Height7"
Length16"
ShapeRectangle
Backing ColorBlack
HeatedNo
IncludesPlated Mounting Hardware
Mirror Height16"
Mirror MaterialGlass
Mirror ProfileFlat
Mirror TypeWest Coast
Mirror Width7"
MotorizedNo
Mounting Hardware IncludedYes
Product TypeTruck Mirror - V-Back

Shipping Info:

Ship weight (kg) 1.269
Ship height (cm)18.29
Ship length (cm)51.31
Ship width (cm)5.33
HS code7009100000
Country of OriginTW

Product Variants

ProductModelShapeMaterialHeightColorPrice
VELVAC 705112 Mirror Head V Back | AB9UAH 2FAE1 705112RectangleStainless Steel7"-€33.57
VELVAC 705113 Mirror Head V Back | AB9UAJ 2FAE2 705113RectangleStainless Steel7"-€47.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 705114 Mirror Head V Back
€25.97 /unit