Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 704095 Wide Angle Convex Mirror Stainless Steel Clamp | AE4PUQ 5MCY9

VELVAC 704095 Wide Angle Convex Mirror Stainless Steel Clamp

Item: AE4PUQ Model: 704095Cross Ref: 5MCY9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWide Angle Convex Mirror
Length6 1/2"
Mirror Size32"
Total Length6 1/2"
TypeSide Mount
Width6"
Backing FinishStainless Steel
Backing MaterialStainless Steel
For Vehicle SideDriver, Passenger
HeatedNo
IncludesStainless Steel Clamp
Mirror Height6"
Mirror MaterialGlass
Mirror ProfileConvex
Mirror TypeSide View
Mirror Width6 1/2"
MotorizedNo
Mounting StyleMounting Clamp
Overall Width6"
Product TypeWide Angle
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)18.42
Ship length (cm)8.26
Ship width (cm)16.51
HS code7009100000
Country of OriginMX

Product Variants

ProductModelMaterialShapeTypeMirror SizeTotal LengthColorPrice
VELVAC 704095 Wide Angle Convex Mirror Outer Gasket | AB9UBX 2FAK3 704095Stainless SteelRectangle----€39.88
VELVAC 704077 Wide Angle Convex Mirror | AB9UBZ 2FAK5 704077SteelRectangle---White€34.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 704095 Wide Angle Convex Mirror Stainless Steel Clamp
€42.22 /unit