Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 600183-1 Aluminium Fuel Capacity Female Vented 3 In | AE3LUL 5DYX5

VELVAC 600183-1 Aluminium Fuel Capacity Female Vented 3 In

Item: AE3LUL Model: 600183-1Cross Ref: 5DYX5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAluminum Fuel Cap
MaterialAluminum
Attachment TypeThreaded with Chain and Cross Bar
Cap MaterialAluminum
ColorSilver
Fuel TypeDiesel
IncludesBail, Cap
LockableYes
Neck Length3 3/8"
Thread GenderFemale
Thread Size3"-8
Thread TypeNPSL

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.84
Ship length (cm)17.53
Ship width (cm)16.51
HS code8708998180
Country of OriginCA

Product Variants

ProductModelMaterialPrice
VELVAC 600169-1 Aluminium Fuel Capacity Female Non-vented 4 In | AE3LUG 5DYX1 600169-1Aluminum€90.76
VELVAC 600181-1 Aluminium Fuel Capacity Female Vented 4 In | AE3LUH 5DYX2 600181-1Aluminum€121.74
VELVAC 600185-1 Aluminium Fuel Capacity Female Vented 3 In | AE3LUK 5DYX4 600185-1Aluminum€89.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 600183-1 Aluminium Fuel Capacity Female Vented 3 In
€98.11 /unit