Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 600148 Fuel Cap Nonvented Non-locking 1/4 inch Thread | AG9PJR 21DJ90

VELVAC 600148 Fuel Cap Nonvented Non-locking 1/4 inch Thread

Item: AG9PJR Model: 600148Cross Ref: 21DJ90
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€117.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Cap
For Use OnDiesel Tanks
MaterialAluminum
Attachment TypeCam with Chain and Cross Bar
Cap Diameter3"
Cap MaterialAluminum
ColorSilver
Fuel TypeDiesel
IncludesCrossbar, Safety Chain
LockableNo
Standards49 CFR 393.67

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)3.81
Ship length (cm)25.4
Ship width (cm)17.78
Country of OriginUS

Product Details:

    • Locking/Nonlocking : Non-locking
    • Cap Dia. : 3"

Product Variants

ProductModelMaterialFor Use OnThread TypePrice
VELVAC 600007 Fuel Cap Vented Non-locking 11-1/2 Inch Thread | AG9PHY 21DJ08 600007BrassGas Or Diesel TanksStraight Pipe€51.13
VELVAC 600149 Fuel Cap Nonvented Locking 1/4 inch Thread | AG9PHZ 21DJ09 600149AluminumDiesel Tanks-€258.71
VELVAC 600168 Fuel Cap Nonvented Non-locking 8 inch Thread | AG9PJA 21DJ10 600168AluminumDiesel TanksStraight Pipe€81.98
VELVAC 600184 Fuel Cap Vented Non-locking 8 per inch Thread | AG9PJB 21DJ11 600184AluminumDiesel TanksFemale€90.89
VELVAC 600186 Fuel Cap Vented Non-locking 5.5 per inch Thread | AG9PJC 21DJ12 600186AluminumDiesel TanksFemale€85.42
VELVAC 600150 Fuel Cap Nonvented Lock 8 per inch Thread | AG9PJT 21DJ91 600150AluminumDiesel TanksNPT€171.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 600148 Fuel Cap Nonvented Non-locking 1/4 inch Thread
€117.29 /unit