Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 593116 T-Grip Plug 2P | AH4WNY 35NL10

VELVAC 593116 T-Grip Plug 2P

Item: AH4WNY Model: 593116Cross Ref: 35NL10
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Grip Plug
Connection TypeTwo Pole
Contact MaterialBrass
Features200 A, Internal Ground, Spring Guard Supports And Protects Cable
For Use WithCables
IncludesSpring Guard
Wire Gauge4 ga.

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)5.84
Ship length (cm)25.4
Ship width (cm)8.89
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 593116 T-Grip Plug 2P
€26.50 /unit