Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 593057 Plug 7-Way | AH4WQA 35NL48

VELVAC 593057 Plug 7-Way

Item: AH4WQA Model: 593057Cross Ref: 35NL48
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Connection Type7-Way
Contact MaterialBrass
IncludesSpring Guard
StandardsATA, SAE J-560

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)5.84
Ship length (cm)27.94
Ship width (cm)8.89
Country of OriginCN

Product Variants

ProductModelConnection TypePrice
VELVAC 055049 Plug 6-Way | AH4WPA 35NL12 0550496-Way€14.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 593057 Plug 7-Way
€16.85 /unit