Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 590046 Power Cable 144 inch Straight Copper 12V | AH4WQN 35NL60

VELVAC 590046 Power Cable 144 inch Straight Copper 12V

Item: AH4WQN Model: 590046Cross Ref: 35NL60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Cord
FinishZinc Plated
MaterialCopper
TypeStraight
Voltage12V DC
Connection Type7-Way
Contact MaterialBrass
FeaturesHeavy Duty Zinc Die Cast Plugs with Spring Guards, Straight
For Use WithVehicle And Trailer
IncludesSpring Guard
Insulation MaterialPlastic
StandardsSAE J-2394
Wire Gauge0.1 ga, 0.5 ga
Wire Length12 ft.

Shipping Info:

Ship weight (kg) 2.2815
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelMaterialFor Cooling MethodCable TypeProcessVoltageFinishPrice
AMERICAN TORCH TIP 40V64 Power Cable | AJ2CNB 48A725 40V64VinylWater Cooled TorchesOne PieceTIG Welding--€90.77
AMERICAN TORCH TIP 40V64R Power Cable | AJ2CNC 48A726 40V64RRubberWater Cooled TorchesOne PieceTIG Welding--€111.53
AMERICAN TORCH TIP 40V84R-3 Power Cable | AJ2CNX 48A751 40V84R-3RubberWater Cooled Torches-TIG Welding--€135.56
AMERICAN TORCH TIP 41V29 Power Cable | AJ2CPA 48A757 41V29VinylWater Cooled TorchesOne PieceTIG Welding--€131.78
AMERICAN TORCH TIP 41V29R Power Cable | AJ2CPB 48A758 41V29RBraided RubberWater Cooled TorchesOne PieceTIG Welding--€168.44
AMERICAN TORCH TIP 41V29R-50 Power Cable | AJ2CPC 48A759 41V29R-50RubberWater Cooled TorchesOne PieceTIG Welding--€288.53
AMERICAN TORCH TIP 45V03 Power Cable | AJ2CPP 48A771 45V03VinylWater Cooled TorchesOne PieceTIG Welding--€68.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 590046 Power Cable 144 inch Straight Copper 12V
€127.34 /unit