Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3ULU8 86 Piece Thin Wall Heat Shrink Tube Kit | AD2UYU

VELVAC 3ULU8 86 Piece Thin Wall Heat Shrink Tube Kit

Item: AD2UYU Model: 3ULU8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€135.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeat Shrink Tubing Kit
ColorAssorted
I.d. After ShrinkingAssorted
I.d. Before ShrinkingAssorted
LengthAssorted
MaterialPolyolefin
Number Of Pieces86
Temp. Range-67°F to +275°F
Wall TypeThin Wall
Wire Range0.18" to 1"
Wire Size0.18" to 1"
Adhesive LinedNo
Flame RetardantNo
Includes(12) 3/8" Red, (24) 1/4" White, (36) 3/16" Black, (4) 1" Red, (4) 3/4" White, (6) 1/2" Black
Kit ContentsMultiple Sizes
Package StyleSticks
Shrink Ratio2:1
Tubing Wall TypeThin Wall
Use With Wire Size0.18" to 1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.57
Ship length (cm)27.94
Ship width (cm)17.53
HS code3926909980
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 3ULU8 86 Piece Thin Wall Heat Shrink Tube Kit
€135.61 /unit