Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 37430 Butt Splice Connector 12-10 Awg Yel Pk10 | AF7HNA 21DG58

VELVAC 37430 Butt Splice Connector 12-10 Awg Yel Pk10

Item: AF7HNA Model: 37430Cross Ref: 21DG58
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplice Connector
Barrel Id0.142"
Barrel Inside Dia.0.142"
Color CodeYellow
Connection MaterialCopper
Connection TypeCrimp
Connector TypeButt Splice
Contact MaterialCopper
Insulation ColorYellow
Insulation TypeHeat Shrink
Max. Temp.90°F
Max. Voltage600V
Max. Wire Size10 AWG
Min. Wire Size12 AWG
Overall Length1 3/4"
Rohs CompliantYes
SeamOverlapped
Seam StyleOverlapped
Special FeaturesBetter Abrasion Resistance, Clear Seal Tubing Features Increase Clarity, Greater Tensile Strength
Termination TypeCrimp
Wire Range12 AWG to 10 AWG
Combo Termination And MaterialCrimp / Nylon
Insulation MaterialNylon
Maximum Operating Temperature221°F
Maximum Voltage600V
Maximum Wire Size10 AWG
Minimum Wire Size12 AWG
StandardsCSA CERTIFIED, UL LISTED
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
HS code8536904000

Product Variants

ProductModelInsulation ColorOverall LengthWire RangeBarrel Inside Dia.Max. VoltageMax. Temp.Connection TypeInsulation TypePkg. Qty.Price
VELVAC 37330-P50 Butt Splice Connector 16-14 Awg Blue Pk50 | AF7HMX 21DG54 37330-P50Blue1 1/2"16 AWG to 14 AWG0.097"600V90°FCrimpHeat Shrink50€52.77
VELVAC 37430-V50 Butt Splice Connector 12-10 Awg Yel Pk50 | AF7HMY 21DG55 37430-V50Yellow1 3/4"12 AWG to 10 AWG0.142"600V90°FCrimpHeat Shrink50€75.67
VELVAC 37330 Butt Splice Connector 16-14awg Blue Pk10 | AF7HMZ 21DG57 37330Blue1 1/2"16 AWG to 14 AWG0.097"600V90°FCrimpHeat Shrink10€12.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 37430 Butt Splice Connector 12-10 Awg Yel Pk10
€21.01 /unit