Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 37417 Ring Terminal 12 - 10 Awg Pk10 | AF7HNX 21DG78

VELVAC 37417 Ring Terminal 12 - 10 Awg Pk10

Item: AF7HNX Model: 37417Cross Ref: 21DG78
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.95 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorYellow
Insulation CoverageFull Coverage
Insulation TypeHeat Shrink
Max. Temp.90°F
Max. Voltage600V
Maximum Wire Size10 AWG
Min. Wire Size12 AWG
Overall Length1 1/2"
SeamBrazed
Seam StyleBrazed
Stud Size3/8"
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal ShapeRing Terminal
Termination StyleCrimp
Contact MaterialNickel Alloy
StandardsCSA CERTIFIED, UL LISTED
TerminationCrimp Termination with Heat Shrink
Tongue Width0.59"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
HS code8536904000
Country of OriginUS

Product Variants

ProductModelStud SizeInsulation MaterialOverall LengthInsulation ColorMax. VoltageMax. Temp.Connection MaterialSeamPkg. Qty.Price
VELVAC 3141M Ring Terminal 12 - 10 Awg Pk10 | AF7HMQ 21DG47 3141M#6, #8, #10Polyolefin1.35"Yellow600V90°FCopperBrazed10€15.37
VELVAC 37414 Ring Terminal 12 - 10 Awg Pk10 | AF7HNU 21DG75 37414#10-1.35"Yellow600V90°FCopperBrazed10€17.36
VELVAC 37415 Ring Terminal 12 - 10 Awg Pk10 | AF7HNV 21DG76 374151/4"-1 1/2"Yellow600V90°FCopperBrazed10€18.22
VELVAC 37416 Ring Terminal 12 - 10 Awg Pk10 | AF7HNW 21DG77 374160.312"-1.45"Yellow600V90°FCopperBrazed10€17.40
VELVAC 30414 Ring Terminal 12 - 10 Awg Pk10 | AF7HQH 21DH12 30414#10Nylon, Polyolefin1 3/5"Yellow600V90°FCopperBrazed10€17.03
VELVAC 30415 Ring Terminal 12 - 10 Awg Pk10 | AF7HQJ 21DH13 304151/4"Nylon, Polyolefin1 4/5"Yellow600V90°FCopperBrazed10€17.28
VELVAC 30416 Ring Terminal 12 - 10 Awg Pk10 | AF7HQK 21DH14 304160.312"Nylon, Polyolefin1 4/5"Yellow600V90°FCopperBrazed10€17.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 37417 Ring Terminal 12 - 10 Awg Pk10
€20.95 /pack