Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 37315 Ring Terminal 16 - 14 Awg Pk10 | AF7HNQ 21DG72

VELVAC 37315 Ring Terminal 16 - 14 Awg Pk10

Item: AF7HNQ Model: 37315Cross Ref: 21DG72
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.78 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorBlue
Insulation CoverageFull Coverage
Insulation TypeHeat Shrink
Max. Temp.90°F
Max. Voltage600V
Maximum Wire Size14 AWG
Min. Wire Size16 AWG
Overall Length1.47"
SeamBrazed
Seam StyleBrazed
Stud Size1/4"
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal ShapeRing Terminal
Termination StyleCrimp

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
HS code8536904000
Country of OriginUS

Product Variants

ProductModelStud SizeInsulation MaterialOverall LengthMin. Wire SizeInsulation ColorMax. VoltageMax. Temp.Connection MaterialPkg. Qty.Price
VELVAC 3131M Ring Terminal 16 - 14 Awg Pk10 | AF7HMP 21DG46 3131M#6, #8, #10Polyolefin1.15"16 AWGBlue600V90°FCopper10€12.36
VELVAC 37313 Ring Terminal 16 - 14 Awg Pk10 | AF7HNN 21DG70 37313#8-1.3"14 AWGBlue600V90°FCopper10€13.34
VELVAC 37314 Ring Terminal 16 - 14 Awg Pk10 | AF7HNP 21DG71 37314#10-1.35"14 AWGBlue600V90°FCopper10€13.39
VELVAC 37316 Ring Terminal 16 - 14 Awg Pk10 | AF7HNR 21DG73 373160.312"-1.42"16 AWGBlue600V90°FCopper10€13.15
VELVAC 37317 Ring Terminal 16 - 14 Awg Pk10 | AF7HNT 21DG74 373173/8"-1 1/2"16 AWGBlue600V90°FCopper10€13.22
VELVAC 30312 Ring Terminal 16 - 14 Awg Pk10 | AF7HPX 21DH02 30312#6Nylon, Polyolefin1.35"16 AWGBlue600V90°FCopper10€14.81
VELVAC 30314 Ring Terminal 16 - 14 Awg Pk10 | AF7HPY 21DH03 30314#10Nylon, Polyolefin1.35"16 AWGBlue600V90°FCopper10€10.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 37315 Ring Terminal 16 - 14 Awg Pk10
€15.78 /pack