Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 3111M Ring Terminal 22 - 18 Awg Pk10 | AF7HMN 21DG45

VELVAC 3111M Ring Terminal 22 - 18 Awg Pk10

Item: AF7HMN Model: 3111MCross Ref: 21DG45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Connection MaterialCopper
Connection TypeCrimp
Insulation ColorRed
Insulation CoverageFull Coverage
Insulation MaterialPolyolefin
Insulation TypePolyolefin
Max. Temp.90°F
Max. Voltage600V
Maximum Wire Size18 AWG
Min. Wire Size22 AWG
Overall Length1.15"
SeamBrazed
Seam StyleBrazed
Stud Size#6, #8, #10
Terminal ConnectionCrimp
Terminal Connection TypeCrimp
Terminal ShapeRing Terminal
Termination StyleCrimp
Contact MaterialNickel Alloy
InsulationHeat Shrink (Polyolefin)
Maximum Operating Temperature194°F
Maximum Voltage600V
Minimum Wire Size22 AWG
StandardsUL LISTED
TerminationCrimp Termination with Heat Shrink
Tongue Width0.34"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
HS code8536904000
Country of OriginUS

Product Variants

ProductModelStud SizeInsulation MaterialOverall LengthInsulation ColorMax. VoltageMax. Temp.Connection MaterialSeamPkg. Qty.Price
VELVAC 37112 Ring Terminal 22 - 18 Awg Pk10 | AF7HNH 21DG65 37112#6-1 1/4"Red600V90°FCopperBrazed10€12.55
VELVAC 37113 Ring Terminal 22 - 18 Awg Pk10 | AF7HNJ 21DG66 37113#8-1.3"Red600V90°FCopperBrazed10€12.53
VELVAC 37114 Ring Terminal 22 - 18 Awg Pk10 | AF7HNK 21DG67 37114#10-1.3"Red600V90°FCopperBrazed10€12.59
VELVAC 37115 Ring Terminal 22 - 18 Awg Pk10 | AF7HNL 21DG68 371151/4"-1 12/25"Red600V90°FCopperBrazed10€12.51
VELVAC 37116 Ring Terminal 22 - 18 Awg Pk10 | AF7HNM 21DG69 371160.312"-1 13/25"Red600V90°FCopperBrazed10€15.92
VELVAC 30112 Ring Terminal 22 - 18 Awg Pk10 | AF7HPK 21DG90 30112#6Nylon, Polyolefin1.35"Red600V90°FCopperBrazed10€17.81
VELVAC 30114 Ring Terminal 22 - 18 Awg Pk10 | AF7HPL 21DG91 30114#10Nylon, Polyolefin1.35"Red600V90°FCopperBrazed10€13.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 3111M Ring Terminal 22 - 18 Awg Pk10
€13.27 /unit