Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 30487 Male Disconnect Yellow 12-10AWG PK10 | AG9PHJ 21DH18

VELVAC 30487 Male Disconnect Yellow 12-10AWG PK10

Item: AG9PHJ Model: 30487Cross Ref: 21DH18
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.43 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Disconnect
Barrel Inside Dia.0.142"
Barrel StyleFunnel Entry
Connection MaterialCopper
Connection TypeCrimp
Contact FinishTin
Contact MaterialCopper
Disconnect StyleTab
InsulationFull
Insulation ColorYellow
Insulation CoverageFull Coverage
Insulation TypeHeat Shrink
Max. Temp.90°F
Max. Voltage600V
Max. Wire Size10 AWG
Minimum Wire Size12 AWG
Overall Length1 3/4"
Rohs CompliantYes
SeamBrazed
Seam StyleBrazed
Tab Size0.032" x 0.25"
Tab Thickness0.032"
Tab Width1/4"
Terminal TypeMale Tab , Tab
Termination StyleCrimp
Wire Size12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 30487 Male Disconnect Yellow 12-10AWG PK10
€22.43 /pack