Flat Shipping

Flat Shipping at €24.99 + VAT

VELVAC 30130 Butt Splice Connector 22-18 Awg Red Pk10 | AF7HPG 21DG87

VELVAC 30130 Butt Splice Connector 22-18 Awg Red Pk10

Item: AF7HPG Model: 30130Cross Ref: 21DG87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplice Connector
Barrel Id0.062"
Barrel Inside Dia.0.062"
Color CodeRed
Connection MaterialCopper
Connection TypeCrimp
Connector TypeButt Splice
Contact MaterialCopper
Includes Heat ShrinkYes
Insulation ColorRed
Insulation MaterialNylon, Polyolefin
Insulation TypeHeat Shrink
Max. Temp.90°F
Max. Voltage600V
Max. Wire Size18 AWG
Min. Wire Size22 AWG
Overall Length2 1/25"
Rohs CompliantYes
SeamBrazed
Seam StyleBrazed
Termination TypeCrimp
Wire Range22 AWG to 18 AWG
Special FeaturesCNS Extreme Waterproof Wire Terminals are Designed to Perform in the Harshest Environments
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)10.16
HS code8536904000

Product Variants

ProductModelInsulation ColorOverall LengthWire RangeBarrel Inside Dia.Insulation MaterialMax. VoltageMax. Temp.Connection TypePkg. Qty.Price
VELVAC 30330 Butt Splice Connector 16-14awg Blue Pk10 | AF7HPH 21DG88 30330Blue1.975"16 AWG to 14 AWG0.097"Nylon, Polyolefin600V90°FCrimp10€18.83
VELVAC 30430 Butt Splice Connector 12-10 Awg Yel Pk10 | AF7HPJ 21DG89 30430Yellow2 1/4"12 AWG to 10 AWG0.142"Nylon, Polyolefin600V90°FCrimp10€22.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 30130 Butt Splice Connector 22-18 Awg Red Pk10
€22.50 /unit